Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:22 PM.
Attribute | Value |
---|---|
Contents | 310 ml |
Colour | White |
EAN | 4062856230129 |
Tested in accordance with EN 15651 Part 1: - Fire behavior: Class E - Stability under load: ≤ 5% - Volume loss: ≤ 45% - Tensile behavior after immersion in water (at 23°C), ductile: ≥ 25% - Durability: Passed |
Can be coated/plastered over |
Excellent adhesion of commercially available paints/plasters onto the sealant |
Wide range of applications |
Suitable for joints indoors subject to less stretching |
Silicone-free |
Resistant to aging, weathering and UV |
For indoor sealing and connection joints with low compression and expansion stresses, e.g. for sealing cracks in masonry, plaster or concrete |
Typical substrates with primer: Clinker, brick, wood, concrete, aerated concrete, gypsum, gypsum plasterboard, plaster, sand-lime brick |
Product not yet rated.